Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close
Mfr # 4WTCD-30HSC-1
Zoro # G107059571
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 4.4 in
- Width 27 in
- Depth 22.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 4WTCD-30HSC-1
- Zoro # G107059571
- UPC # 90713002873
- Country of Origin Viet Nam
- Category Cabinet Organization & Accessories
Dimensions
Height | 4.4 in |
Width | 27 in |
Depth | 22.18 in |
Details
Item | Drawer Replacement |
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Accent Priv Lvr Stn Nkl (F40VACC619)
- ZORO SELECT 4 in W x 4 in H Gray Enamel Door and Butt Hinge (3HTZ2)
- PAWLING Corner Guard, Textured, Windsor Blue, 2"W X 48"H (CG-20-4-265)
- HAGER Hager Commercial Hinges (1303 5 US3)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit UtilityKnife Block Drawer Insert Organizer (4WUTKB-36-1)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Under Mount Trash Can Pull-Out with Soft-Close Slides, Champagne (53WC-1835SCDM-212)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System No Slides (4WTCD-24H-1)
- REV-A-SHELF Rev-A-Shelf TwoTier Sold Surface Pull Out Organizers wSoft Close (5322-BCSC-11-GR)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container wSoft Close (53WC-1835SCDM-213)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Top Mount Trash Can Pullout, White (4WCTM-24DM2)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 30 H Cabinets wBB Soft Close (448-BBSCWC-9C)
- Rev-A-Shelf Cabinet Organization & Accessories