Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close
Mfr # 4WTCD-24HSC-1
Zoro # G207059570
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 4.31 in
- Width 21 in
- Depth 21.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WTCD-24HSC-1
- Zoro # G207059570
- UPC # 90713002200
- Country of Origin Viet Nam
- Category Cabinet Organization & Accessories
Dimensions
Height | 4.31 in |
Width | 21 in |
Depth | 21.5 in |
Details
Item | Drawer Replacement |
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter Automotive Key Blank 24 DA37 DA37PH H75 H75PH Double For Ford, 10PK (88020)
- LUCKY LINE Sharp Diamond Fastener, 15/16 in Ring Size, 100 PK (74900)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 625)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 07 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field (L9010 07A 619)
- REV-A-SHELF Rev-A-Shelf Wood Cabinet Door Storage Organizer (4231-11-52)
- REV-A-SHELF Rev-A-Shelf - 35 Quart Pullout Waste Container, Natural (4WC-15DM1)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-22-11-1)
- REV-A-SHELF Rev-A-Shelf - Door mounting Kit for RV Series (RV DM KIT)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-19-52)
- REV-A-SHELF Rev-A-Shelf - Sink Base Double Waste Can Pull Out (5SBWC-815S-1)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Right Cabinet (5371-18-MP-L)
- Rev-A-Shelf Cabinet Organization & Accessories