Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close
Mfr # 4WTCD-21HSC-1
Zoro # G407059547
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 4.31 in
- Width 18 in
- Depth 21.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WTCD-21HSC-1
- Zoro # G407059547
- UPC # 90713002163
- Country of Origin Viet Nam
- Category Cabinet Organization & Accessories
Dimensions
Height | 4.31 in |
Width | 18 in |
Depth | 21.5 in |
Details
Item | Drawer Replacement |
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Receiver Latch Cord, 10 ft. (RL-APC-10-G)
- CODEL DOORS 30" x 80" Primed 4-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8444BF)
- PRIMELINE TOOLS 1-3/4 in., Hardwood, Bi-Fold Pull Knob (2 Pack) (N 6756)
- NORTON DOOR CONTROLS Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601H 689)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Drawers wSoft Close (4WDB4-24SC-1)
- REV-A-SHELF Rev-A-Shelf - 8 Inch Door/Drawer Base Soft Close Kitchen Cabinet Storage Organizer, Natural Maple Wood (448-BDDSC-8C)
- REV-A-SHELF Rev-A-Shelf Baking Sheet Organizer for WallBase Cabinets (LD-597-18CR-1)
- REV-A-SHELF Rev-A-Shelf Customizable DropIn Cutlery Drawer Organizer (LD-4CT21-1)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Blind Corner Pull Out Organizers (4WLS882-35-570)
- REV-A-SHELF Rev-A-Shelf - Short Trim-to-Fit Tray Insert Utensil Organizer for Kitchen Cabinet Drawers (4WCT-3SH)
- REV-A-SHELF Rev-A-Shelf - 8-Inch Base Cabinet Pullout Storage Organizer with Adjustable Wood Shelves and Chrome Rails (448-BC-8C)
- Rev-A-Shelf Cabinet Organization & Accessories