Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System No Slides
Mfr # 4WTCD-419HFL-1
Zoro # G207059518
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 3.75 in
- Width 16 in
- Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WTCD-419HFL-1
- Zoro # G207059518
- UPC # 90113002132
- Country of Origin Viet Nam
- Category Cabinet Organization & Accessories
Dimensions
Height | 3.75 in |
Width | 16 in |
Depth | 21 in |
Details
Item | Drawer Replacement |
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A30)
- RIXSON 1" W x Satin Chrome Pivot Hinge (C00012875-4AXXH)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC42)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 30 H Cabinets wBB Soft Close (448-BBSCWC-6C)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wSoft CloseOpen (4WCTM-RM-2135DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Cabinet Door Storage Organizer (4231-11-52)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Storage Rack (4VR-18-1)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container with Reduced Depth (4WCTM-1816DM-1)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1822CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Wall Filler Pull Out for 33 H New Kitchen Applications (432-WF33-3C)
- Rev-A-Shelf Cabinet Organization & Accessories