Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet Replacement MAXX Drawer System wSoft Close
Mfr # 4WTMD-24HSC-1
Zoro # G207059464
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 4.38 in
- Width 21 in
- Depth 21.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 4WTMD-24HSC-1
- Zoro # G207059464
- UPC # 90713033235
- Country of Origin Viet Nam
- Category Cabinet Organization & Accessories
Dimensions
Height | 4.38 in |
Width | 21 in |
Depth | 21.53 in |
Details
Item | Drawer Replacement |
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 105 Degree 3/4in Overlay Blumotion Soft-closing Doweled Compact Clip Hinge (30C258BS12)
- IVES Security Door Stops, Base Steel, Black, 1-1/2"H x 2"W (FS18S)
- MUTUAL INDUSTRIES OSHA Rebar Cap, 3 in., 25PK (14640-25-4)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA3)
- REV-A-SHELF Rev-A-Shelf Wood FoilWrap Cabinet Door Organizer (4WFR-18-1)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-2W-52)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-419HFLSC-1)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out Counter Extension Table (4TT-2133-1)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-28-11-52)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container wSoft Close and Servo Drive System (4WCSD-1835DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Quad TrashWaste Container (4WCTM-27-4)
- Rev-A-Shelf Cabinet Organization & Accessories