Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet Pull Out Drawers wSoft Close
Mfr # 4WDB4-24SC-1
Zoro # G107059656
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 4.85 in
- Width 20.06 in
- Depth 21.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WDB4-24SC-1
- Zoro # G107059656
- UPC # 90713013589
- Country of Origin Viet Nam
- Category Cabinet Organization & Accessories
Dimensions
Height | 4.85 in |
Width | 20.06 in |
Depth | 21.65 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Bright Brass (SPE250U3)
- M D BUILDING PRODUCTS 72 SLV WD Seam Binder (78097)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367S)
- NATIONAL GUARD Weatherstrip, 8 ft, Black (114NA-96)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Replacement MAXX Drawer System wSoft Close (4WTMD-24HSC-1)
- REV-A-SHELF Rev-A-Shelf - Small Adjustable Door mount Spice Rack (4ASR-15)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3942-A-1)
- REV-A-SHELF Rev-A-Shelf - Double 35-Quart Maple Bottom Mount Pull Out Trash Can Waste Container System with Wood Frame (4WC-18DM2)
- REV-A-SHELF Rev-A-Shelf - Kitchen Food Storage Container Organizer Soft Close (4FSCO-24SC-1)
- REV-A-SHELF Rev-A-Shelf DropIn Pot and Pan Organizer for 4DPS Peg Boards (5DCD-1-CR)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-31-52)
- Rev-A-Shelf Cabinet Organization & Accessories