Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet Knife Block Pull Out Organizer wSoft Close
Mfr # 449KB-BCSC-8C
Zoro # G907059252
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 25.59 in
- Width 9.28 in
- Depth 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 449KB-BCSC-8C
- Zoro # G907059252
- UPC # 90713009131
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25.59 in |
Width | 9.28 in |
Depth | 21.75 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASAWARE Elbow Catch, 2PK (KFCE-A-ZN2)
- CODEL DOORS 36" x 96" Primed White Shaker Exterior Fiberglass Door (3080LHISPSF3PSHK691615M)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4770)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN042-050)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-31-52)
- REV-A-SHELF Rev-A-Shelf Wood Wall Filler Pull Out for 33 H New Kitchen Applications (432-WF33-3C)
- REV-A-SHELF Rev-A-Shelf Polymer DoorWall Mount Storage Organizer (6232-08-11-52)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-24-11-52)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-FOG-L)
- HARDWARE RESOURCES 15" Drop-In Spice Tray Drawer Insert (SPO15-B18)
- Rev-A-Shelf Cabinet Organization & Accessories