Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet Knife Block Pull Out Organizer wSoft Close
Mfr # 448KB-BCSC-5C
Zoro # G207059167
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 25.5 in
- Width 6 in
- Depth 21.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 448KB-BCSC-5C
- Zoro # G207059167
- UPC # 90713009070
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25.5 in |
Width | 6 in |
Depth | 21.63 in |
Details
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 72 in, Roll-Formed Steel, Satin Nickel (Single Pack) (N 6877)
- SPEC Compression Spring Music Wire, PK5, C03120472250S (C03120472250S)
- STOCKCAP Plus Plugs-SR5-0.805-0.679-0.093-701-1R-RED, 100PK (445627)
- COMPX TIMBERLINE Lock Cylinder, Satin Nickel (C700LP-KD-15)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Wall Cabinets (7012-20-11-52)
- REV-A-SHELF Rev-A-Shelf - 35 Quart Pullout Waste Container, Natural (4WC-15DM1)
- REV-A-SHELF Rev-A-Shelf Wood Kidney 2Shelf Lazy Susans for Corner Base Cabinets (4WLS472-28-52)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC25SC-8)
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-14-52)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-1550SCDM-112)
- HARDWARE RESOURCES 8" "No Wiggle" Base Cabinet Soft-close Pullout, Pre-Assembled (BPO2-8SC)
- Rev-A-Shelf Cabinet Organization & Accessories