Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet Door Mount Organizer
Mfr # 4WBDP18-25
Zoro # G907059177
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 25 in
- Width 12 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WBDP18-25
- Zoro # G907059177
- UPC # 90713042183
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 25 in |
Width | 12 in |
Depth | 4 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 4-5/8" Deco Cabinet Pull with 3-3/4" Center to Center Oil Rubbed Bronze Finish (CHP8109210B)
- MNG 8" Pull, Precision, Oil Rubbed Bronze (85713)
- ZORO SELECT O-Ring Assortment, Metric, 32 Szs, 426Pcs (5RLU2)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT176MIA613234ASA)
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-8-52)
- REV-A-SHELF Rev-A-Shelf TwoTier Sold Surface Pull Out Organizers wSoft Close (5322-BCSC-5-GR)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Spice Organizer (ST50-21W-52)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Wall Cabinets (6472-18-11-52)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Pie Cut Lazy Susans for Corner Base Cabinets (4WLS942-31P-52)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-24-11-52)
- IDESIGN Organize Drawer 3X12X2In Clear (52530)
- Rev-A-Shelf Cabinet Organization & Accessories