Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Base Cabinet Charging Drawer Replacement System wSoft Close
Mfr # 4WCDB-18HFLSC-1
Zoro # G207059488
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel; Plastic
- Color Natural Maple
- Height 4.5 in
- Width 16.5 in
- Depth 22.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WCDB-18HFLSC-1
- Zoro # G207059488
- UPC # 90713004815
- Country of Origin Mexico
- Category Cabinet Organization & Accessories
Dimensions
Height | 4.5 in |
Width | 16.5 in |
Depth | 22.75 in |
Details
Item | Drawer Replacement |
Material | Maple Wood; Steel; Plastic |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 28mm OD, PK20 (1RHU3)
- WHIRLPOOL GLADIATOR Dual Hook, 50 lb, Steel, Granite, Powder-Coated (GAWUXXWHRH)
- RENIN Renin 60 in. x 80 1/2 in. Twilight 1-Lite Bypass Door (EU3220PWFGE060080)
- DELTANA Strike Plate For 7" Flush Bolt Oil Rubbed Bronze (SP7FBR10B)
- REV-A-SHELF Rev-A-Shelf Solid Surface Pull Out Organizer Shelf wSoft Close (5330-33BCSC-GR)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Pie Cut Lazy Susans for Corner Base Cabinets (4WLS942-28P-52)
- REV-A-SHELF Rev-A-Shelf - Trimmable 19 Slot Kitchen Drawer Organizer Custom Knife Block Tray Insert (4WKB-1)
- REV-A-SHELF Rev-A-Shelf Polymer DoorWall Mount Storage Organizer (6232-08-11-52)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Right Cabinet (5371-15-MP-L)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer Accessory for 448 series (448-BSKT-3C)
- KOOVA 2 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-2)
- Rev-A-Shelf Cabinet Organization & Accessories