Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood Bakeware Pull Out Organizer wBB Soft Close
Mfr # 447-BCBBSC-8C
Zoro # G907059405
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 19.5 in
- Width 8 in
- Depth 21.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 447-BCBBSC-8C
- Zoro # G907059405
- UPC # 90713001180
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 19.5 in |
Width | 8 in |
Depth | 21.66 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Yellow, Overall 1-3/8" L, PK10 (ASF010035)
- ROSSLARE MAGLOCK 600 (ROS-LK-M06L)
- PRIME-LINE 2-1/16 in. Hole Center White Vinyl Window Sash Lock (F 2755)
- NU-SET Door Hole Cover, Square Hole, Gray (2172)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (448UT-BCSC-11C)
- REV-A-SHELF Rev-A-Shelf - Double 30-Quart Maple Bottom Mount Trash Can Pullout with Soft Open & Close Slide System, Silver (4WCBM-2430DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer Insert (438-BC-3C)
- REV-A-SHELF Rev-A-Shelf - 8-Inch Base Cabinet Pullout Storage Organizer with Adjustable Wood Shelves and Chrome Rails (448-BC-8C)
- REV-A-SHELF Rev-A-Shelf TipOn Kit for 4WCSC Series Pull Out WasteTrash Containers (4WC-TOKIT-18)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-15-MP-R)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Knife Block Pull Out Organizer wSoft Close (448KB-BCSC-9C)
- Rev-A-Shelf Cabinet Organization & Accessories