Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood 2Shelf Pie Cut Lazy Susans for Corner Base Cabinets
Mfr # 4WLS942-31P-52
Zoro # G507059386
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 26 in
- Width 31 in
- Depth 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WLS942-31P-52
- Zoro # G507059386
- UPC # 90713003931
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 26 in |
Width | 31 in |
Depth | 31 in |
Details
Material | Maple Wood |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Rings, Inch, Round, HNBR (ZUSAHSN80433)
- PERFECT PRODUCTS Bright Brass Door Stop 01272 (01272)
- PRIME-LINE Drawer and Cabinet Lock, 1-3/8 in., Diecast, Stainless Steel, 1 in (U 9950KA)
- REV-A-SHELF Rev-A-Shelf - 16 Inch K-Cup Custom Drawer Insert (4CDI-18-KCUP-1)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-2450BBSCDM-2)
- REV-A-SHELF Rev-A-Shelf Wood Full Circle 3Shelf Lazy Susans for 36 H Corner Wall Cabinets (4WLS073-18-536)
- REV-A-SHELF Rev-A-Shelf Wood Bakeware Pull Out Organizer wBB Soft Close (447-BCBBSC-8C)
- REV-A-SHELF Rev-A-Shelf - Trimmable Universal Polymer Spice Cabinet Drawer Organizer Insert Tray with Tiered Configuration (ST50-21A-52)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1522CR-1)
- REV-A-SHELF Rev-A-Shelf Natural Wood Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (LD-4NW-882-38-1)
- HARDWARE RESOURCES 5" "No Wiggle" Soft-close Tray Divider Pullout (BPOTD2-5SC)
- Rev-A-Shelf Cabinet Organization & Accessories