Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood 2Shelf Pie Cut Lazy Susans for Corner Base Cabinets
Mfr # 4WLS942-28P-52
Zoro # G707059308
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 26 in
- Width 28 in
- Depth 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 4WLS942-28P-52
- Zoro # G707059308
- UPC # 90713003917
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 26 in |
Width | 28 in |
Depth | 28 in |
Details
Material | Maple Wood |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hinge Flush, 2PK (P139-SN)
- EKENA MILLWORK 4"H x 4"P x 5 5/8"F Cole Crown Moulding Inside Corner (MIC04X04CO)
- HD Magnetic Touch Latch- Long Stroke for Large Doors - Brown (SUML120 BRN)
- NU-SET Door Hole Cover, Square Hole, Gray (2172)
- REV-A-SHELF Rev-A-Shelf Wood Kidney 2Shelf Lazy Susans for Corner Base Cabinets (4WLS472-28-52)
- REV-A-SHELF Rev-A-Shelf - 15-Inch Wide 2-Tiered Utensil & Cutlery Pullout Drawer Tray, with BLUMOTION Soft-Close Slides, Wood (4WTCD-18HSC-1)
- REV-A-SHELF Rev-A-Shelf 11 Under Cabinet MultiStemware Holder (3450-11ORB)
- REV-A-SHELF Rev-A-Shelf - Tall Wood Divider for Drawer Organizers (4WD-22-1)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1222CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Knife Block Pull Out Organizer wSoft Close (449KB-BCSC-8C)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose for Reduced Depths (5149-15DM18-117)
- Rev-A-Shelf Cabinet Organization & Accessories