Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood 2Shelf Blind Corner Pull Out Organizers
Mfr # 4WLS882-35-570
Zoro # G507059669
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 18 in
- Width 15 in
- Depth 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WLS882-35-570
- Zoro # G507059669
- UPC # 90713006116
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 18 in |
Width | 15 in |
Depth | 35 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Multipoint Mortise Lock (56-101)
- PROSOURCE Morts Lock Kit Polbrs (6870372-3L)
- CRAWFORD Giant Storage Hanger, 25 lb, Steel, Zinc (GSH-10/GSH-36)
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, Bronze, Single Pack (F 2552)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1822CR-1)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-2122CR-1)
- REV-A-SHELF Rev-A-Shelf - Cloud 15 inch Double Tier Blind Corner Organizer Left Hand Maple (5372-15-MP-L)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-12-52)
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC24-20)
- REV-A-SHELF Rev-A-Shelf - Wood Pull Out Trash/Waste Container w/Soft Close, Standard, Natural Maple (4WCSC-2135DM-2)
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-21HSC-1)
- Rev-A-Shelf Cabinet Organization & Accessories