Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Wood 2Shelf Blind Corner Pull Out Organizers
Mfr # 4WLS882-32-570
Zoro # G807059666
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood; Steel
- Color Natural Maple
- Height 18 in
- Width 12 in
- Depth 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # 4WLS882-32-570
- Zoro # G807059666
- UPC # 90713006109
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 18 in |
Width | 12 in |
Depth | 32 in |
Details
Material | Maple Wood; Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 3 In., PK4 (R3147)
- COMPONENT HARDWARE Flush To 3/8" Offset Satin S/S HD Walk-I (W99-3800-SS-C)
- ILCO Ilco: Key Blanks, 1041Y-CG17 CHICAGO (41Y 41Y) (ILCO-1041Y-CG17)
- HAGER Satin Chrome Cylinder 390226D118 (390226D118)
- REV-A-SHELF Rev-A-Shelf Soft Close Kit for the 5372 Series Blind Corner Organizers (5372-SC-KIT-2)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3942-A-1)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container for Full Height Cabinets wSoft Close (5349-2150DM-217)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-16-52)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1522CR-1)
- REV-A-SHELF Rev-A-Shelf Wood FoilWrap Cabinet Door Organizer (4WFR-18-1)
- REV-A-SHELF Rev-A-Shelf Sliding Wall Cabinet Organizer for Above RefrigeratorWall Oven (5708-15CR)
- Rev-A-Shelf Cabinet Organization & Accessories