Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf White Steel Pull Out WasteTrash Container
Mfr # RV-9PB
Zoro # G307059746
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Plastic
- Color White
- Height 19.25 in
- Width 9.5 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # RV-9PB
- Zoro # G307059746
- UPC # 90713042664
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 19.25 in |
Width | 9.5 in |
Depth | 22 in |
Details
Material | Steel; Plastic |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Additional Wood Pegs for Pegboard Insert (PEG-BOX)
- DON-JO 2-5/8" x 10" Blank Latch Protector for Electric Strikes (MELP210SL)
- ZORO SELECT 3 1/4 in W x 3 1/2 in H Black Enamel Tee Hinge (1WBJ7)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-96)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-16-52)
- REV-A-SHELF Rev-A-Shelf Natural Wood Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (LD-4NW-882-35-1)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Pull Out Organizer for 36 H Cabinets wBB Soft Close (448-BBSCWC36-8C)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-21HSC-1)
- REV-A-SHELF Rev-A-Shelf Wood Tall Filler Pull Out Organizer for New Kitchen Applications (432-TF45-6C)
- REV-A-SHELF Rev-A-Shelf Undersink Door Mount Towel Bar (563-32)
- HARDWARE RESOURCES 32" Kidney Two-Shelf Wood Lazy Susan Set (LSK232-SET)
- Rev-A-Shelf Cabinet Organization & Accessories