Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf White Steel Pull Out WasteTrash Container
Mfr # RV-9PB S
Zoro # G007059657
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Plastic
- Color White
- Height 19.25 in
- Width 9.5 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # RV-9PB S
- Zoro # G007059657
- UPC # 90713042671
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 19.25 in |
Width | 9.5 in |
Depth | 22 in |
Details
Material | Steel; Plastic |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Door Stop, Floor Mount, 2-9/16" Base Dia. (KG182)
- DELTANA Dutch Door Bolt, Heavy Duty Antique Nickel 4" (DDB425U15A)
- RICHELIEU 2132 in 165 mm Drawer Lock for max 34 in 19 mm Panel Thickness Nickel (313133195)
- HILLMAN KeyKrafter Universal House Key Blank 2028 SC4D Single For Schlage Locks, 4PK (532028)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer (448-BC19-8C)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wSoft CloseOpen (4WCTM-RM-2135DM-2)
- REV-A-SHELF Rev-A-Shelf - Single 50-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1550SCDM-117)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-2150SCDM-212)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1522CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Kidney 2Shelf Lazy Susans for Corner Base Cabinets (4WLS472-32-52)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-3W-52)
- Rev-A-Shelf Cabinet Organization & Accessories