Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Walnut Trim to Fit Shallow Utility Drawer Insert Organizer
Mfr # 4WUT-WN-3SH
Zoro # G207059204
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Walnut veneer
- Color Walnut
- Height 2.38 in
- Width 24 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WUT-WN-3SH
- Zoro # G207059204
- UPC # 90713024400
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 2.38 in |
Width | 24 in |
Depth | 22 in |
Details
Item | Drawer Insert |
Material | Walnut veneer |
Color | Walnut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Key Retractor, Spring Clip, 36inL (RT5-5803)
- ZORO SELECT Bottom Pivot, Steel, Plated (2-106)
- HAGER Aluminum Arm 5908ALM (35989)
- ZORO SELECT Manual Hydraulic GAV 1101 Door Closer Heavy Duty Interior and Exterior, Silver (1101BFCOV x 689 GAV)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Kidney Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-401-28SBS-1)
- REV-A-SHELF Rev-A-Shelf - Single 35 Qt Trash Can Pull-Out with 3/4 Extension Slides, White (RV-12PB)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container For Full Height Cabinets (4WCTM-1550DM-1)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container for Full Height Cabinet with Soft OpenClose (5149-2150DM-217)
- REV-A-SHELF Rev-A-Shelf DropIn Pot and Pan Organizer for 4DPS Peg Boards (5DCD-1-CR)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container wSoft Close (5349-18DM-217)
- LAZY DAISY 24in Pie Cut Polymer Lazy Susan Set Almond (LD-2942-24-15-1)
- Rev-A-Shelf Cabinet Organization & Accessories