Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container
Mfr # 4WC-WN-18DM2-SC
Zoro # G607059545
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Walnut veneer; Steel; Plastic
- Color Walnut
- Height 19.25 in
- Width 15 in
- Depth 22.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4WC-WN-18DM2-SC
- Zoro # G607059545
- UPC # 90713024288
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 19.25 in |
Width | 15 in |
Depth | 22.13 in |
Details
Material | Walnut veneer; Steel; Plastic |
Color | Walnut |
Includes | Lid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass Improved Visibility Insect Screening, 30 x 100', Black, 18x18 Mesh, One Roll (3044520)
- SCHLAGE Knob Lockset, Mechanical, Grd. 2, F Bell (F170 BEL 626)
- ZORO SELECT 1 15/32 in W x 2 55/64 in H Bright Zinc Plated Spring Hinge (4PA75)
- PRIME-LINE Steel Drawer Track Center Roller Assembly, 3/4 in. Wheel, Concave Edge 2 Pack (R 7257)
- REV-A-SHELF Rev-A-Shelf - Door Mount Kit for Kitchen Cabinet Pull Out Wire Baskets (5WB-DMKIT)
- REV-A-SHELF Rev-A-Shelf - Double 30-Quart Maple Bottom Mount Trash Can Pullout with Soft Open & Close Slide System, Silver (4WCBM-2430DM-2)
- REV-A-SHELF Rev-A-Shelf - 6-Inch Base Cabinet Filler Pullout Kitchen Wooden Spice Rack (432-BF-6C)
- REV-A-SHELF Rev-A-Shelf - 18 Inch Cabinet Door mount Wood 3-Shelf Spice Rack (4SR-18)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Container (4WCTM-15DM2-343-FL)
- REV-A-SHELF Rev-A-Shelf 11 Under Cabinet Stemware Holder (3150-11SN)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Base Filler Pull Out Organizer for New Vanity Applications wSoft Close (432-VF26SC-6)
- Rev-A-Shelf Cabinet Organization & Accessories