Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Undersink UShape Pull Out Organizer wSoftClose
Mfr # 5786-30CR
Zoro # G107059663
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Height 5.2 in
- Width 29.5 in
- Depth 21.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 5786-30CR
- Zoro # G107059663
- UPC # 90713004532
- Country of Origin Taiwan, Province of China
- Category Cabinet Organization & Accessories
Dimensions
Height | 5.2 in |
Width | 29.5 in |
Depth | 21.9 in |
Details
Material | Steel |
Color | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE P928 28 in. Plug-End Extension Spring (0.148 in. No. 9 Wire) (P928)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 4, Keyed Alike, Polished Brass, 4PK (LEV05X-4)
- GARLOCK Flange Gasket, Ring, 1 1/2In, Aramind Fiber (3000RG-0150-125-0150)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Polished Chrome Double Prong Ceiling Mounted Hook (YD20-156PC)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Paper Towel Pull Out Organizer wSoft Close (448PTH-BCSC-8C)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Sink Pull Out Organizer wSoft Close (441-15VSBSC-1)
- REV-A-SHELF Rev-A-Shelf - 9" Base Cabinet Organizer Soft-Close (448-BCSC-9C)
- REV-A-SHELF Rev-A-Shelf Undersink Pull Out Towel Bar (563-47)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container with Reduced Depth (4WCTM-1816DM-1)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose for Reduced Depths (5149-15DM18-117)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-5C)
- Rev-A-Shelf Cabinet Organization & Accessories