Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Undersink Pull Out Towel Bar
Mfr # 563-47
Zoro # G807059635
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Height 1.25 in
- Width 5 in
- Depth 17.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 563-47
- Zoro # G807059635
- UPC # 90713007762
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 1.25 in |
Width | 5 in |
Depth | 17.75 in |
Details
Material | Steel |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 6ft Roll - Black (03-165)
- ADAMS RITE Elec Stk, 24 VAC, Square FP, US19 (7140-540-335-00)
- BRINKS COMMERCIAL Brinks 13.87 in. L Stainless Steel Pull Plate (BC40011)
- ZORO SELECT Grommet, Buna-N, MS 35489-49, PK25 (3MRN3)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets wSoft Close Hinges (6581-31SC-52)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Kitchen Base Cabinet Pull Out Waste Containers with Soft-Close (5349-18DM-2)
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC24-20)
- REV-A-SHELF Rev-A-Shelf - Door Mount Kit for Kitchen Cabinet Pull Out Wire Baskets (5WB-DMKIT)
- REV-A-SHELF Rev-A-Shelf Steel WallDoor Mount Spice Rack Organizer (5365-14-FOG)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-1550DM1-SC)
- REV-A-SHELF Rev-A-Shelf - 5-Inch Wide Pull-Out Divider Cabinet Organizer for Kitchen Base Cabinets with Soft-Close Slides (447-BCSC-5C)
- Rev-A-Shelf Cabinet Organization & Accessories