Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Undersink Pull Out Cleaning Organizer wSoft Close
Mfr # 5SBWCC-8S-1
Zoro # G507059683
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Plastic
- Color Silver
- Height 14.25 in
- Width 8.94 in
- Depth 18.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 5SBWCC-8S-1
- Zoro # G507059683
- UPC # 90713024912
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 14.25 in |
Width | 8.94 in |
Depth | 18.63 in |
Details
Material | Steel; Plastic |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, L Keyway (1A1L1KS654KS800)
- ZORO SELECT 1 in W x 6 in H Stainless steel Door and Butt Hinge (3HTR8)
- BALDWIN Reserve Venetian Bronze Screws (8BR0502003)
- EKENA MILLWORK Small Daventry Decorative Fretwork Wall Panels in Architectural PVC, 11 3/8"W x 11 3/8"H x 3/8"T (WALP12X12DVN)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Drawer Peg Board Insert Only (4DPB-3921)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-12-52)
- REV-A-SHELF Rev-A-Shelf - - - 11 in. Pull-Out Wood Base Cabinet Organizer, Natural (448-BC-11C)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susan for Corner Base Cabinets (LD-2472-28-11-1)
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC24-20)
- REV-A-SHELF Rev-A-Shelf - 8-Inch Kitchen Utensil Soft Close Pull Out Cabinet Organizer (448UT-BCSC-8C)
- HARDWARE RESOURCES Brushed Oil Rubbed Bronze Wire Stemware Rack (9409005)
- Rev-A-Shelf Cabinet Organization & Accessories