Shop All Trash Cans
Rev-A-Shelf
Rev-A-Shelf Undersink Pivot Out WasteTrash Container
Mfr # 8-010314-15
Zoro # G107059762
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 15.19 in
- Width 13.44 in
- Depth 10.69 in
- Includes Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 8-010314-15
- Zoro # G107059762
- UPC # 90713022109
- Country of Origin Germany
- Category Trash Cans
Dimensions
Height | 15.19 in |
Width | 13.44 in |
Depth | 10.69 in |
Details
Color | Stainless Steel |
Material | Aluminum |
Includes | Lid |
Container Mounting Style | Cabinet Floor/Side Mounted |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Cotton T-Shirt Rags 25 lb. Varies, White (340-25N)
- HOWARD 1 Pt Neutral Restor-A-Finish One-Step Refinisher (RF1016)
- TECHSPRAY 7/8 in W Utility Brush, Medium, 8 3/8 in L Handle, 2 1/8 in L Brush, Brown, Wood (2022-1)
- PROTEAM GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107778)
- REV-A-SHELF Accessory, Silver, Plastic (RV-35-17-52)
- REV-A-SHELF Rev-A-Shelf - Replacement Waste Bin White-30 Quart (6700-61-52)
- REV-A-SHELF Accessory, White, Plastic (RV-1024-52)
- REV-A-SHELF Accessory, Silver Metallic, Plastic (RV-50-17-52)
- REV-A-SHELF Accessory, Silver, Plastic (RV-1024-17-52)
- REV-A-SHELF Trash Can, Black, Plastic (RV-35-18-52)
- HAPCO-ELMAR 8 qt Trash Can, Greige (EC108GRG)
- Rev-A-Shelf Trash Cans