Shop All Trash Cans
Rev-A-Shelf
Rev-A-Shelf Undersink Pivot Out WasteTrash Container
Mfr # 8-010212-14
Zoro # G607059453
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Aluminum
- Height 17.13 in
- Width 11 in
- Container Mounting Style Cabinet Floor/Side Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 8-010212-14
- Zoro # G607059453
- UPC # 90713022093
- Country of Origin Germany
- Category Trash Cans
Dimensions
Height | 17.13 in |
Width | 11 in |
Depth | 10.5 in |
Details
Color | White |
Material | Aluminum |
Container Mounting Style | Cabinet Floor/Side Mounted |
Includes | Lid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALAV Performance Series Garment Steamer (GS34-BJ BLACK)
- IMPACT PRODUCTS 18 in x 5 in Wet Mop, White, Microfiber (IMP LFFV18)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel (HLSS08R)
- WEIMAN PRODUCTS Toilet Clog Remover (G0670A4)
- REV-A-SHELF Accessory, White, Plastic (RV-35-52)
- REV-A-SHELF Accessory, White, Plastic (RV-1024-52)
- REV-A-SHELF Accessory, Silver, Plastic (RV-1024-17-52)
- REV-A-SHELF Accessory, Black, Plastic (RV-1024-18-52)
- REV-A-SHELF Rev-A-Shelf Polymer Undersink Pivot Out Waste Container (8-700411-20)
- REV-A-SHELF Rev-A-Shelf - Replacement Waste Bin White-30 Quart (6700-61-52)
- WITT INDUSTRIES Witt Industries W10120 12 quart galvanized steel pail 12/ctn (W10120)
- Rev-A-Shelf Trash Cans