Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Undersink Door Mount Towel Bar
Mfr # 563-32
Zoro # G807059277
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Height 6.5 in
- Width 12.75 in
- Depth 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 563-32
- Zoro # G807059277
- UPC # 90713007755
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 6.5 in |
Width | 12.75 in |
Depth | 3.5 in |
Details
Material | Steel |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, Q Keyway (1A1Q1KS208KS800)
- MANHATTAN COMFORT Jackson Quillen Pink Forest 33 ft L X 209 in W Wallpaper (BR4060-51603)
- PRIME-LINE Sliding Window Sash Lock, 1-1/2 in. Hole Centers, Diecast Zinc, Nickel Plated 2 Pack (F 2644)
- YALE Grade 1, Exit Thumbturn w/ Rose, Keyless, US26D, Rectangle Stk (D142 626)
- REV-A-SHELF Rev-A-Shelf Baking Sheet Organizer for WallBase Cabinets (LD-597-18CR-1)
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Top Mount Trash Can Pull-Out, White (4WCTM-2150DM-2)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-1220CR-1)
- REV-A-SHELF Rev-A-Shelf - Single 50-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1550SCDM-117)
- REV-A-SHELF Rev-A-Shelf - Short Trim-to-Fit Wooden Cutlery Tray Insert Utensil Organizer for Kitchen Cabinet Drawers (4WCT-1)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close (4VOD-18SC-1)
- TRIANGLE MFG CO Square 4 in. Steel Lazy Susan Ball Bearing Swivel (40.0.4C)
- Rev-A-Shelf Cabinet Organization & Accessories