Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Undersink Door Mount Towel Bar
Mfr # 563-32 C
Zoro # G907059214
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Height 6.5 in
- Width 12.75 in
- Depth 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 563-32 C
- Zoro # G907059214
- UPC # 90713819099
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 6.5 in |
Width | 12.75 in |
Depth | 3.5 in |
Details
Material | Steel |
Color | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 36.85 lb. (CMP101912P2N42)
- COMMAND Hook, Command, M, Wht, PK2 (170016ESBG)
- TRILOGY Door Lock Battery Pack, 6V (S6170)
- EBERHARD MANUFACTURING CO Padlocking Paddle Hdl. W/Holes (EMC 84-4907 ZN)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3336-S-1)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out Counter Extension Table (4TT-2133-1)
- REV-A-SHELF Rev-A-Shelf - 33 in 2-Tiered Cutlery Drawer Soft Close, 33", Natural (4WTCD-36HSC-1)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Tray for Sink Base Cabinets (LD-6591-30-11-1)
- REV-A-SHELF Rev-A-Shelf Undersink UShape Pull Out Organizer wSoftClose (5786-30CR)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-24HSC-1)
- REV-A-SHELF Rev-A-Shelf DropIn Lid Organizer for 4DPS Peg Boards (5DLD-1-CR)
- Rev-A-Shelf Cabinet Organization & Accessories