Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf TwoTier Utensil Pull Out Organizers wSoft Close
Mfr # 5322UT-BCSC-8-MP
Zoro # G807059192
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Medium Density Fiber (MDF); Steel
- Color Natural Maple
- Height 24 in
- Width 8.71 in
- Depth 21.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 5322UT-BCSC-8-MP
- Zoro # G807059192
- UPC # 90713022291
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 24 in |
Width | 8.71 in |
Depth | 21.69 in |
Details
Material | Medium Density Fiber (MDF); Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Electric Strike (3024)
- SDC ELECTRIC LATCH RETRACTION KIT - VON DUPRIN 33/35 & 98/99 (SDC-LR100VDK)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2Z)
- COMPONENT HARDWARE Door and Butt Hinge (W60-2137)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-2150BBSCDM-2)
- REV-A-SHELF Rev-A-Shelf Wood Kidney 2Shelf Lazy Susans for Corner Base Cabinets (4WLS472-32-52)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-22-52)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-4W-52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer (448-BC-14C)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-1822CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-8C)
- Rev-A-Shelf Cabinet Organization & Accessories