Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf TwoTier Sold Surface Pull Out Organizers wSoft Close
Mfr # 5322-BCSC-6-FOG
Zoro # G707059483
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Medium Density Fiber (MDF); Steel
- Color Orion Gray
- Height 24 in
- Width 7.25 in
- Depth 21.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 5322-BCSC-6-FOG
- Zoro # G707059483
- UPC # 90713024110
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 24 in |
Width | 7.25 in |
Depth | 21.69 in |
Details
Material | Medium Density Fiber (MDF); Steel |
Color | Orion Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- NATIONAL HARDWARE Hook Bolt Steel Zinc 7/8X12In (N130-708)
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCW8)
- DELTANA Door Guard, Chain / Doorbolt Satin Nickel (CDG35U15)
- REV-A-SHELF Rev-A-Shelf - 6" Wall Filler Pull-Out with Adjustable Shelves, Natural (432-WF-6C)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-5C)
- REV-A-SHELF Rev-A-Shelf - Short Trim-to-Fit Wooden Cutlery Tray Insert Utensil Organizer for Kitchen Cabinet Drawers (4WCT-1)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wSoft Close (448-BC19SC-8C)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-16-52)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Left Cabinet (5372-21-MP-R)
- HARDWARE RESOURCES Double 35 Quart Bottom-Mount Soft-close Trashcan Pullout for Door Mounting, Includes Two Grey Cans (CDM-WBMD35G)
- Rev-A-Shelf Cabinet Organization & Accessories