Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf TwoTier Sold Surface Pull Out Organizers wSoft Close
Mfr # 5322-BCSC-11-GR
Zoro # G107059427
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Medium Density Fiber (MDF); Steel
- Color Gray
- Height 24 in
- Width 11.75 in
- Depth 21.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 5322-BCSC-11-GR
- Zoro # G107059427
- UPC # 90713013213
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 24 in |
Width | 11.75 in |
Depth | 21.69 in |
Details
Material | Medium Density Fiber (MDF); Steel |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG Buna-N, 70 Durometer, Black, #341, 25PK (SB-H70341-25)
- LCN Aluminum Magnet SEM7830 (SEM7830AL)
- GENESIS Gs08-0425Pe10-065 Gas Spring (GSS 1906UI)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G358 (KC-SNM-NK-358)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-19-52)
- REV-A-SHELF Rev-A-Shelf - 15-Inch Wide 2-Tiered Utensil & Cutlery Pullout Drawer Tray, with BLUMOTION Soft-Close Slides, Wood (4WTCD-18HSC-1)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out Counter Extension Table (4TT-2133-1)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Kidney Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-401-32SBS-1)
- REV-A-SHELF Rev-A-Shelf - Door Mount Wood Sink Base Cabinet Storage Organizer with 2-Shelf Storage for 30 Inch Sink Base (4SBSU-15)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-32-15-52)
- REV-A-SHELF Rev-A-Shelf TipOn Kit for 4WCSC Series Pull Out WasteTrash Containers (4WC-TOKIT-15)
- Rev-A-Shelf Cabinet Organization & Accessories