Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf TwoTier Knife Block Pull Out Organizers wSoft Close
Mfr # 5322KB-BCSC-8-MP
Zoro # G007059398
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Medium Density Fiber (MDF); Steel
- Color Natural Maple
- Height 24 in
- Width 8.75 in
- Depth 21.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 5322KB-BCSC-8-MP
- Zoro # G007059398
- UPC # 90713013244
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 24 in |
Width | 8.75 in |
Depth | 21.69 in |
Details
Material | Medium Density Fiber (MDF); Steel |
Color | Natural Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Weather Ring, Plastic, 4-3/4"L (10WRSQ475)
- ILCO Ilco: Key Blanks, M1-BR MASTER (ILCO-M1-BR)
- KABA ILCORP ILCO Lockset Key Blank (IN35)
- ALARM LOCK AlarmLock: NetworX Trilogy Univ Wireless Remote Release Kit - Includes RR-RECEIVER and RR-1BUTTON (ALL-RR-TRILOGYKIT)
- REV-A-SHELF Rev-A-Shelf Undersink UShape Pull Out Organizer wSoftClose (5786-30CR)
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-14-52)
- REV-A-SHELF Rev-A-Shelf Baking Sheet Organizer for WallBase Cabinets (LD-597-18CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wSoft Close (4WCTM-1550BBSCDM-1)
- REV-A-SHELF Rev-A-Shelf MultiPolymer DoorWall Mount Storage Organizer (6235-14-11-52)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-1550SCDM-112)
- HARDWARE RESOURCES Extra Double Hooks for BFPOSS Pullout (BFPOSS-D3)
- Rev-A-Shelf Cabinet Organization & Accessories