Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Trim to Fit Bread Drawer Cover
Mfr # BDC24-20
Zoro # G407059660
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Translucent
- Height 0.38 in
- Width 20.38 in
- Depth 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # BDC24-20
- Zoro # G407059660
- UPC # 90713023656
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 0.38 in |
Width | 20.38 in |
Depth | 21.75 in |
Details
Item | Drawer Insert |
Material | Acrylic |
Color | Translucent |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER White Weatherstripping 726S22WHITE (726S22WHITE)
- PRIMELINE TOOLS Sliding Window Left Hand Cam Latch, Zinc (2 Pack) (MP2510)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK491626DM)
- MAJOR Major: KEE BLOK - Lever Handle Lock Out Device - Keyed Differently - Aluminum Finish (MJR-A200-KD)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Circle Lazy Susan for Corner Base Cabinets wSwivel bearing (LD-4BW-001-24SB-1)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out Double TrashWaste Container for Full Height Cabinets wSoft Close (5349-2150DM-217)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-FOG-L)
- REV-A-SHELF Rev-A-Shelf - Double 35 Quart Trash Can Under Mount Pull-Out with Soft-Close Slides, Silver (53WC-1835SCDM-217)
- REV-A-SHELF Rev-A-Shelf File Drawer Kit for KitchenOffice Cabinet Organization (RAS-FD-KIT)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container wSoft Close (53WC-1527SCDM-213)
- REV-A-SHELF Rev-A-Shelf - 8-Inch Base Cabinet Pullout Storage Organizer with Adjustable Wood Shelves and Chrome Rails (448-BC-8C)
- Rev-A-Shelf Cabinet Organization & Accessories