Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Trim to Fit Bread Drawer Cover
Mfr # BDC-200-20
Zoro # G807059765
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Translucent
- Height 0.38 in
- Width 16.75 in
- Depth 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # BDC-200-20
- Zoro # G807059765
- UPC # 90713023489
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 0.38 in |
Width | 16.75 in |
Depth | 21.75 in |
Details
Item | Drawer Insert |
Material | Acrylic |
Color | Translucent |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR 50ft Vehicle Sensor Wired Exit Wand (FM139)
- LAB LAB: Best A2 Top Pin .187-15B (100 Polybag)(FN187) (LAB-B15BP1)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sat (ALX53J SPA 619)
- PRIME-LINE Elbow Ctch Cab Dr Stnckl (U 10882)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3942-A-1)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-25-52)
- REV-A-SHELF Rev-A-Shelf MultiContainer Pull Out WasteRecycling System (5BBSC-WMDM24-W)
- REV-A-SHELF Rev-A-Shelf - 2-Row Trimmable 55 Slot Knife Block Tray Kitchen Drawer Organizer Insert (4WDKB-1)
- REV-A-SHELF Rev-A-Shelf DropIn Lid Organizer for 4DPS Peg Boards (5DLD-1-CR)
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-10-52)
- IDESIGN Organize Drawer 3X12X2In Clear (52530)
- Rev-A-Shelf Cabinet Organization & Accessories