Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Trim to Fit Bread Drawer Cover
Mfr # BDC-200-11
Zoro # G207059617
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color White
- Height 0.38 in
- Width 16.75 in
- Depth 21.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rev-A-Shelf
- MFR # BDC-200-11
- Zoro # G207059617
- UPC # 90713023465
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 0.38 in |
Width | 16.75 in |
Depth | 21.75 in |
Details
Item | Drawer Insert |
Material | Acrylic |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 3" W x 48" H Bright Nickel Continuous Hinge (CB26030048GA)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 90mm ID, PK5 (ZUSAH2.5X90)
- DELTANA Roller Catch Antique Nickel (RCA336U15A)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (11B782L)
- REV-A-SHELF Rev-A-Shelf - Heavy Duty Door Mount Kit--Silver (RV DM17 KIT)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (3472-24-11-52)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 3Shelf Lazy Susans wDependent Hardware for 38 H Corner Wall Cabinets (6013-18-11-526)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-19-52)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-1550SCDM-112)
- REV-A-SHELF Rev-A-Shelf 4Pack of Wood Pegs for Wood Peg Boards (4DPS-PEG-4)
- HARDWARE RESOURCES 6" Wire Door Mounted Tray System (DMS6-PC-R)
- Rev-A-Shelf Cabinet Organization & Accessories