Shop All Laundry Hampers
Rev-A-Shelf
Rev-A-Shelf Steel Wire Pull Out Hamper for VanityCloset Applications wSoftOpen Close
Mfr # CH-241419-RM-211
Zoro # G207059563
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Length 13.94 in
- Width 24 in
- Height 18.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # CH-241419-RM-211
- Zoro # G207059563
- UPC # 90713012087
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 13.94 in |
Width | 24 in |
Height | 18.88 in |
Details
Color | Aluminum |
Material | Aluminum |
Features | Soft Close; Gas Assist |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Division, II Vacuum Cleaning Kit (96607)
- BIG D Fire D One Shot Aerosol, 5 oz, PK12 (020200)
- PROCTER & GAMBLE 6PK Charmin Mega Tissue (4176)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-1/2" Hose Dia., Fine Dust Filter 193 cfm (1650RV)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925DM S)
- REV-A-SHELF Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems (CTOHB-211319-CR-52)
- REV-A-SHELF Rev-A-Shelf Replacement Hamper Bag (HRV-1520-LINER)
- REV-A-SHELF Rev-A-Shelf Canvas Pull Out Hamper for Custom Closet Systems (CSOHSL-30-1)
- REV-A-SHELF Rev-A-Shelf Canvas Pull Out Hamper for Custom Closet Systems (CSOHSL-24-1)
- REV-A-SHELF Rev-A-Shelf Cloth Hamper liner for CH241419 Series Pull Out Hamper (5CHB-Liner)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925 S)
- Rev-A-Shelf Laundry Hampers