Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Steel WallDoor Mount Spice Rack Organizer
Mfr # 5365-14-FOG
Zoro # G407059394
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Orion Gray
- Height 23.35 in
- Width 13.62 in
- Depth 2.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 5365-14-FOG
- Zoro # G407059394
- UPC # 90713029658
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 23.35 in |
Width | 13.62 in |
Depth | 2.48 in |
Details
Material | Steel |
Color | Orion Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnet Tube, Ceramic, 6 in. L (34TA18)
- ZORO SELECT O-Ring, Dash 214, EPDM, 0.13 In., PK10 (5JJW7)
- TRIMLITE Flush Door 30" x 96", Primed White (2680FSCPHB)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38875.006.0025)
- REV-A-SHELF Rev-A-Shelf TwoTier Sold Surface Pull Out Organizers wSoft Close (5322-BCSC-8-GR)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-15-MP-R)
- REV-A-SHELF Rev-A-Shelf Walnut Bottom Mount Pull Out WasteTrash Container (4WC-WN-18DM2-SC)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Circle Lazy Susan for Corner Wall Cabinets wSwivel bearing (LD-4BW-001-20SB-1)
- REV-A-SHELF Rev-A-Shelf Legrabox Pull Out Double WasteTrash Container wSoft Close (5LB-1835OGMP-213)
- REV-A-SHELF Rev-A-Shelf Wood 2Shelf Blind Corner Pull Out Organizers (4WLS882-35-570)
- STERILITE PTCHER PLST CLR/BLU 1GAL (4900906)
- Rev-A-Shelf Cabinet Organization & Accessories