Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Steel WallDoor Mount Spice Rack Organizer
Mfr # 5365-08-FOG
Zoro # G407059424
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Orion Gray
- Height 23.35 in
- Width 7.87 in
- Depth 2.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 5365-08-FOG
- Zoro # G407059424
- UPC # 90713029634
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 23.35 in |
Width | 7.87 in |
Depth | 2.48 in |
Details
Material | Steel |
Color | Orion Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB: Kwikset Bottom Pin 3101 .195-2B (100 Smart-Pac) (LK195B) (LAB-3101S1)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 1"W, PK.5 (791RW-034S)
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull (6XY83)
- KWIKSET Arroyo Knob with Midtown Rose Privacy Door Lock with 6AL Latch and RCS Strike Bright Chrome Finish (730AYKMDT-26)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-2122CR-1)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC25SC-8)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer (UT-15W-52)
- REV-A-SHELF Rev-A-Shelf - Tall One-Tier Pull Out Pantry Cabinet Organizer with 5 Adjustable Baskets and Soft-Close Slides (5758-14-CR-1)
- REV-A-SHELF Rev-A-Shelf Polymer Full Circle 2Shelf Lazy Susan for Corner Base Cabinets (LD-2062-32-11-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-10C)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container with Soft OpenClose (5149-18DM-217)
- Rev-A-Shelf Cabinet Organization & Accessories