Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Steel Top Mount Pull Out WasteTrash Container
Mfr # 53TM-1850GSCDM2-FL
Zoro # G307059340
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel; Plastic
- Color Stainless Steel
- Height 23 in
- Width 16.22 in
- Depth 21.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 53TM-1850GSCDM2-FL
- Zoro # G307059340
- UPC # 90713024899
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 23 in |
Width | 16.22 in |
Depth | 21.69 in |
Details
Material | Steel; Plastic |
Color | Stainless Steel |
Includes | Lid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook, Command, M, Wht, PK2 (170016ESBG)
- MARSH PRODUCTS Direct Burial Vehicle Detector Loop, 24”x54” (870)
- SUGATSUNE Catch Magnetic Ultra Thin Nickel (YN001P)
- HARDWARE RESOURCES Button Catch Reverse Clip L Mount - Zinc Receiver (50600)
- REV-A-SHELF Rev-A-Shelf Undersink Pull Out Towel Bar (563-47)
- REV-A-SHELF Rev-A-Shelf - 32-Inch Polymer Kidney Shaped 2-Shelf Lazy Susan Corner with Telescoping Shaft (6472-32-11-52)
- REV-A-SHELF Rev-A-Shelf Under Cabinet Bottle holder (3250SN)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-18CR-52)
- REV-A-SHELF Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer (5WB1-2122CR-1)
- REV-A-SHELF Rev-A-Shelf DropIn Pot and Pan Organizer for 4DPS Peg Boards (5DCD-1-CR)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (LD-2942-28-11-1)
- Rev-A-Shelf Cabinet Organization & Accessories