Shop All Laundry Hampers
Rev-A-Shelf
Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems
Mfr # CTOHB-211319-SN-52
Zoro # G307059166
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Material Steel
- Length 13.5 in
- Width 20.5 in
- Height 19.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # CTOHB-211319-SN-52
- Zoro # G307059166
- UPC # 90713000480
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 13.5 in |
Width | 20.5 in |
Height | 19.75 in |
Details
Color | Satin Nickel |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quat Disinfectant Cleaner, 2L Bottle (5H)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Blue (29153)
- VIKAN VIKAN Green 20" Squeegee Head (77532)
- HOSPECO Aerosol Can Refill, Cinnamon, PK12 (07906)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925 S)
- REV-A-SHELF Rev-A-Shelf Cloth Hamper liner for CH241419 Series Pull Out Hamper (5CHB-Liner)
- REV-A-SHELF Rev-A-Shelf Steel Wire Pull Out Hamper for VanityCloset Applications (HRV-1520 S)
- REV-A-SHELF Rev-A-Shelf Canvas Pull Out Hamper for Custom Closet Systems (CSOHSL-18-1)
- REV-A-SHELF Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems (CTOHB-211319-CR-52)
- REV-A-SHELF Rev-A-Shelf Polymer Replacement Hamper for HPRV Series (HPB-03323-52)
- REV-A-SHELF Rev-A-Shelf Canvas Pull Out Hamper for Custom Closet Systems (CSOHSL-24-1)
- Rev-A-Shelf Laundry Hampers