Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Steel Pull Out Wine Rack Organizer
Mfr # 5375-40WR-1CR
Zoro # G407059769
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Height 25.75 in
- Width 14.13 in
- Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 5375-40WR-1CR
- Zoro # G407059769
- UPC # 90713010809
- Country of Origin Italy
- Category Cabinet Organization & Accessories
Dimensions
Height | 25.75 in |
Width | 14.13 in |
Depth | 17 in |
Details
Material | Steel |
Color | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extension Spring, Stl, Zinc, 0.460x16 1/2 L (3HPT9)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Georgian/Brookshire (F170 GEO 716 BRK)
- EKENA MILLWORK Lifetime Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, w/Shutter-Loks, LP2C14X06000BL (LP2C14X06000BL)
- NATIONAL HARDWARE SWIV STPL HASP ZN 4-1/2"" (N102-921)
- REV-A-SHELF Rev-A-Shelf Value Line Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (3472-24-11-52)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Right Cabinet (5371-15-MP-L)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer wSoft Close (449-BCSC-7C)
- REV-A-SHELF Rev-A-Shelf Wood Trim to Fit Vanity Drawer Insert Organizer (4VCOS-22-1)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-21DM2-162)
- REV-A-SHELF Rev-A-Shelf - Cloud 15 inch Double Tier Blind Corner Organizer Left Hand Maple (5372-15-MP-L)
- REV-A-SHELF Rev-A-Shelf - -175 35-Quart Maple Top Mount Trash Can Pull-Out , White (4WCTM-12DM1)
- Rev-A-Shelf Cabinet Organization & Accessories