Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Steel DoorWall Mount Spice Organizer
Mfr # 565-8-52
Zoro # G007059572
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Height 21.38 in
- Width 7.88 in
- Depth 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 565-8-52
- Zoro # G007059572
- UPC # 90713011677
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 21.38 in |
Width | 7.88 in |
Depth | 2.38 in |
Details
Material | Steel |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-P10-TB-EN)
- ZORO SELECT O-Ring, EPDM, Dash 147, 2-11/16, 2.881, PK10 (U38869.009.0268)
- HILLMAN Brass-Plated Silver Assorted Picture Hanging Set 50 lb 2 pk, 6PK (130251)
- GMS GMS:GMS 1-1/2" Mortise Cyl - 26D - Kwikset (GMS-M112-KW1-26D-ST-A2)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Circle 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-062-32-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Casserole Dish wSoft Close (4CDS-18SC-1)
- REV-A-SHELF Rev-A-Shelf - Door Mount Kit for Kitchen Cabinet Pull Out Wire Baskets (5WB-DMKIT)
- REV-A-SHELF Rev-A-Shelf Steel WallDoor Mount Spice Rack Organizer (5365-10-FOG)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-22-52)
- REV-A-SHELF Rev-A-Shelf - 5 Inch Wood Pull Out Wall Cabinet Organizer (448-WC-5C)
- LAZY DAISY 18in Pie Cut Polymer Lazy Susan Set White (LD-2942-18-11-1)
- Rev-A-Shelf Cabinet Organization & Accessories