Shop All Trash Cans
Rev-A-Shelf
Rev-A-Shelf Stainless Steel Undersink Double Waste Container
Mfr # 8-785-30-2SS
Zoro # G607059323
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material Steel
- Height 15.19 in
- Width 10.25 in
- Depth 18.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 8-785-30-2SS
- Zoro # G607059323
- UPC # 90713817965
- Country of Origin Germany
- Category Trash Cans
Dimensions
Height | 15.19 in |
Width | 10.25 in |
Depth | 18.75 in |
Details
Color | Stainless Steel |
Material | Steel |
Includes | Lid |
Container Mounting Style | Cabinet Floor Mounted |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaning Wipes, 11 in L, 21 in W (78436)
- TOUGH GUY 1 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, White, Plastic, 13 in L Overall (3NB67)
- GOODWAY Squeegee, 10"x5"x3 (9376)
- BEHRENS Trash Can, 10 gal Capacity, Steel (6210)
- REV-A-SHELF Accessory, Silver, Plastic (RV-35-17-52)
- REV-A-SHELF Rev-A-Shelf Undersink Pivot Out WasteTrash Container (8-010212-14)
- REV-A-SHELF Accessory, Silver, Plastic (RV-1024-17-52)
- REV-A-SHELF Accessory, Silver Metallic, Plastic (RV-50-17-52)
- REV-A-SHELF Accessory, Black, Plastic (RV-1024-18-52)
- REV-A-SHELF Rev-A-Shelf Undersink Pivot Out WasteTrash Container (8-010412-15)
- BRONCO 20 gal Round Trash Can, Purple (84102089)
- Rev-A-Shelf Trash Cans