Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets
Mfr # 6581-22-52
Zoro # G007059640
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel; Steel
- Color Stainless Steel
- Height 3 in
- Width 22 in
- Depth 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 6581-22-52
- Zoro # G007059640
- UPC # 90713017549
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 3 in |
Width | 22 in |
Depth | 2.13 in |
Details
Material | Stainless Steel; Steel |
Color | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Medical Cart Lock, Keyed Alike, SFIC Key, For Material Thickness 3/4 in (G MI2281L200BCFC1)
- RANDALL BROWN HEAVY DUTY SWEEP UP TO 1 3/8In. (3 FT V-63-BR)
- ZORO SELECT 110 unit capacity Steel Key Cabinet with Digital Lock (52AU01)
- DURA-LIFT 0.207 in. Wirex1.75 in. Dx25 in. L Torsion Spring in Yellow Right Wound for Sectional Garage Doors (DLTY17525R)
- REV-A-SHELF Rev-A-Shelf - Re28 Inch Polymer Pie-Cut 2-Shelf Lazy Susan Blind Corner with Telescoping Shaft, Almond (6942-28-15-52)
- REV-A-SHELF Rev-A-Shelf - 24 in Tall Wood Utility Tray Insert (4WUT-3)
- REV-A-SHELF Rev-A-Shelf Wood Plate Divider Insert for Drawer Cabinet (4PDI-36)
- REV-A-SHELF Rev-A-Shelf MixerAppliance Lifting System for Base Cabinets (RAS-ML-HDSCOG)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-5C)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-22-52)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container with SoftOpen Close (4WCBM-15DM-1)
- Rev-A-Shelf Cabinet Organization & Accessories