Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets
Mfr # 6541-28-52
Zoro # G607059286
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel; Steel
- Color Stainless Steel
- Height 3 in
- Width 28 in
- Depth 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 6541-28-52
- Zoro # G607059286
- UPC # 90713049175
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 3 in |
Width | 28 in |
Depth | 1.69 in |
Details
Material | Stainless Steel; Steel |
Color | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Ring Seal, Stretch, Blk, 45mm ID (4PKG1)
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A01 Cam, 626, 4 Pack (1070-114-A01-6 626 (4PK))
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2AN)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G357 (KC-SNM-NK-357)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer (UT-15W-52)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-15-GR-R)
- REV-A-SHELF Rev-A-Shelf - 32 in White Polymer Kidney Lazy Susans 2-Shelf (3472-32-11-52)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-2150BBSCDM-2)
- REV-A-SHELF Rev-A-Shelf - Single 50 Qt. Pull-Out Bottom Mount Wood and Silver Waste Container with Soft-Close Slides (4WCSC-1550DM-1)
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Under Mount Trash Can Pullout Waste Containers with Soft Close (53WC-2150SCDM-217)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-18-52)
- Rev-A-Shelf Cabinet Organization & Accessories