Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets
Mfr # 6541-14-52
Zoro # G907059108
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel; Steel
- Color Stainless Steel
- Height 3 in
- Width 14.25 in
- Depth 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 6541-14-52
- Zoro # G907059108
- UPC # 90713049144
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 3 in |
Width | 14.25 in |
Depth | 1.69 in |
Details
Material | Stainless Steel; Steel |
Color | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/4-10", 5" (MM160105)
- NATIONAL HARDWARE Screw Hook Vinyl Coated (N271-013)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-15-LH-AL SETS)
- SUR&R O-Ring, 14.8mm Nominal Inside dia., PK50 (HOR640)
- REV-A-SHELF Rev-A-Shelf White Steel Pull Out WasteTrash Container wincluded lid (RV-12PB-LE)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer (448-BC19-5C)
- REV-A-SHELF Rev-A-Shelf - 24 in Tall Wood Utility Tray Insert (4WUT-3)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container with Reduced Depth (4WCTM-1816DM-1)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Circle 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-062-28-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Paper Towel Pull Out Organizer wSoft Close (448PTH-BCSC-8C)
- REV-A-SHELF Rev-A-Shelf - 8-Inch Kitchen Utensil Soft Close Pull Out Cabinet Organizer (448UT-BCSC-8C)
- Rev-A-Shelf Cabinet Organization & Accessories