Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets
Mfr # 6541-13-52
Zoro # G107059120
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel; Steel
- Color Stainless Steel
- Height 3 in
- Width 13 in
- Depth 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 6541-13-52
- Zoro # G107059120
- UPC # 90713049106
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 3 in |
Width | 13 in |
Depth | 1.69 in |
Details
Material | Stainless Steel; Steel |
Color | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tab-Cinching Cable Lockout, 10 ft. L, Cable Dia.: 3/16 in (CABLO-10)
- ZORO SELECT Block Magnet, 1 lb. Pull (10E791)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Nema 1 (3BF)
- DELTANA Satin Chrome Door and Butt Hinge (DSB326D)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-8C)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-28-11-52)
- REV-A-SHELF Rev-A-Shelf Polymer DShape 2Shelf Lazy Susan for Corner Base Cabinets (LD-2262-32-11-1)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container with SoftOpen Close (4WCBM-15DM-1)
- REV-A-SHELF Rev-A-Shelf Aluminum Pull Out TrashWaste Container wSoft Close wReduced Depth (5349-15DM18-1)
- REV-A-SHELF Rev-A-Shelf Steel Top Mount Pull Out WasteTrash Container (53TM-24GSCDM4-FL)
- REV-A-SHELF Rev-A-Shelf - Double 27-Quart Kitchen Base Cabinet Trash Can Pull Out with Soft-Close Slides (53WC-1527SCDM-217)
- Rev-A-Shelf Cabinet Organization & Accessories