Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets
Mfr # 6541-10-52
Zoro # G007059220
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel; Steel
- Color Stainless Steel
- Height 3 in
- Width 10 in
- Depth 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 6541-10-52
- Zoro # G007059220
- UPC # 90713049083
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 3 in |
Width | 10 in |
Depth | 1.69 in |
Details
Material | Stainless Steel; Steel |
Color | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Satin Nickel Dummy Knob Lockset, Georgian/Brookshire (F170 GEO 619 BRK)
- EKENA MILLWORK 23 3/4W x 23 3/4H x 3/8T Wood Hobby Board, Hickory (HBW24X24X375AHI)
- LUCKY LINE Spring Snap, HD, Steel, L 3 3/16 In, Snap Opening: 9/16 in (4GGP7)
- TRIM-LOK Rubber Seal, 1/4" H, 25 ft L, D Shape, Black (X1153HTSINGLE-25)
- REV-A-SHELF Rev-A-Shelf - Tall Wood Divider for Drawer Organizers (4WD-22-1)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Paper Towel Pull Out Organizer wSoft Close (448PTH-BCSC-8C)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Right Cabinet (5371-15-MP-L)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susan for Corner Base Cabinets (LD-2472-28-11-1)
- REV-A-SHELF Rev-A-Shelf - Double 50 Qt Bottom Mount Trash Can Pulloutwith BLUMOTION Soft-Close Slides, Silver (4WCSC-2150DM-2)
- REV-A-SHELF Rev-A-Shelf - 24 in Tall Wood Utility Tray Insert (4WUT-3)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Replacement MAXX Drawer System wSoft Close (4WTMD-24HSC-1)
- Rev-A-Shelf Cabinet Organization & Accessories