Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf - Small 24 x 21 Wood Peg Board System w/ 9 pegs
Mfr # 4DPS-2421
Zoro # G806156748
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Wood
- Color Natural Maple
- Height 6.63 in
- Width 24.25 in
- Depth 21.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 4DPS-2421
- Zoro # G806156748
- UPC # 90713025902
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 6.63 in |
Width | 24.25 in |
Depth | 21.25 in |
Details
Item | Drawer Insert |
Material | Maple Wood |
Color | Natural Maple |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Satin Chrome (SPBDB478U26D)
- LAMP 2-9/16" W x 29/32" H Plain Pivot Hinge (PL-65R)
- NATIONAL HARDWARE MENDING PLATE 14"" BLACK (N351-457)
- DEXTER BY SCHLAGE Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-FULL-RW/PA AL)
- REV-A-SHELF Rev-A-Shelf Adhesive Glue for Trim to Fit Tip Out Trays (6571-60-52)
- REV-A-SHELF Rev-A-Shelf - 18.5 Inch Tall Wood Utility Tray Insert (4WUT-1)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Adjustable Spice Rack (4ASR-18)
- REV-A-SHELF Rev-A-Shelf Undersink Pull Out Towel Bar (563-47)
- REV-A-SHELF Rev-A-Shelf Solid Surface UShape Pull Out Organizer for Sink Base Cabinets wSoft Close (5386-33BCSC-MP)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Right Cabinet (5371-18-MP-L)
- REV-A-SHELF Rev-A-Shelf DropIn Pot and Pan Organizer for 4DPS Peg Boards (5DCD-1-CR)
- Rev-A-Shelf Cabinet Organization & Accessories