Shop All Closet Storage Units
Rev-A-Shelf
Rev-A-Shelf Sliding Tie Rack for Custom Closet Systems
Mfr # CTR-12-CR
Zoro # G807059215
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.81"W x 11.88"D x 2.94"H
- Color Chrome
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # CTR-12-CR
- Zoro # G807059215
- UPC # 90713050515
- Country of Origin China
- Category Closet Storage Units
Dimensions
Size | 2.81"W x 11.88"D x 2.94"H |
Details
Color | Chrome |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1-7/8 In. to 2-3/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pk (76342)
- EAGLE GROUP Wall Mounted, Gowning Rack, CRM, 24"Wx72"L (C2472-WGR)
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- JOHN STERLING Closet Pole, Length 72 In. (0015-6CH)
- REV-A-SHELF Rev-A-Shelf Sliding Tie Rack for Custom Closet Systems (TRC-14CR)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241618CR-1)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-181607CR-1)
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-182007CR-1)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241407SN-1)
- REV-A-SHELF Rev-A-Shelf Acrylic Jewelry Organizer to use in Closet Drawers (CA-LGORG-1)
- HARDWARE RESOURCES Dark Bronze Knock-In Mounting Bracket for Oval Closet Rods (M7160-ORB)
- Rev-A-Shelf Closet Storage Units