Shop All Cabinet Organization & Accessories
Rev-A-Shelf
Rev-A-Shelf Single Tier Bottom Mount Pull Out Steel Wire Organizer
Mfr # 5WB1-1218CR-1
Zoro # G407059387
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Chrome
- Height 6 in
- Width 11.75 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 5WB1-1218CR-1
- Zoro # G407059387
- UPC # 90713029788
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 6 in |
Width | 11.75 in |
Depth | 18 in |
Details
Material | Steel |
Color | Chrome |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze (8322.102)
- SARTODOORS Double French Interior Door, 36" x 80", Black (QUADRO4002DD-BLK-36)
- BELWITH Pw355-Ab Wire Pull 4in Antique Brass (PW355-AB)
- VISUAL WORKPLACE Magnet-Strip, .030", 3"x50, White (40-702-0350-601)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Pull Out WasteTrash Container wSoft Close (53WC-1535SCDM-112)
- REV-A-SHELF Rev-A-Shelf Wood FoilWrap Cabinet Door Organizer (4WFR-18-1)
- REV-A-SHELF Rev-A-Shelf DropIn Pot and Pan Organizer for 4DPS Peg Boards (5DCD-1-CR)
- REV-A-SHELF Rev-A-Shelf Undersink Door Mount Towel Bar (563-32 C)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System No Slides (4WTCD-24H-1)
- REV-A-SHELF Rev-A-Shelf - Double 27-Quart Chrome Wire Bottom Mount Trash Can Pullout with Full-Extension Slides, Silver (RV-15KD-17C S)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container with Reduced Depth (4WCTM-1516DM-1)
- Rev-A-Shelf Cabinet Organization & Accessories