Shop All Trash Cans
Rev-A-Shelf
Rev-A-Shelf Polymer Undersink Pivot Out Waste Container
Mfr # 8-700411-20
Zoro # G607059484
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polymer
- Height 18 in
- Width 15.75 in
- Depth 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rev-A-Shelf
- MFR # 8-700411-20
- Zoro # G607059484
- UPC # 90713022130
- Country of Origin Germany
- Category Trash Cans
Dimensions
Height | 18 in |
Width | 15.75 in |
Depth | 7.25 in |
Details
Color | White |
Material | Polymer |
Container Mounting Style | Cabinet Floor Mounted |
Includes | Lid |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK COMMERCIAL XL Commercial Upright Vacuum, 120 V, Gray/Blue, 12 1/2 x 9 1/4 x 47 3/4 (XL2100RHS)
- LORELL Rectangular Trash Can, Charcoal, Polystyrene (42693)
- DIVERSEY Towels & Wipes, White, 160 Wipes, Characteristic (101105152)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 8.8 lbs., White (BCED26)
- REV-A-SHELF Accessory, Silver, Plastic (RV-1024-17-52)
- REV-A-SHELF Rev-A-Shelf - Replacement Waste Bin White-30 Quart (6700-61-52)
- REV-A-SHELF Accessory, White, Plastic (RV-1024-52)
- REV-A-SHELF Rev-A-Shelf Undersink Pivot Out WasteTrash Container (8-010212-14)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Undersink Double Waste Container (8-785-30-2SS)
- REV-A-SHELF Rev-A-Shelf Undersink Pivot Out WasteTrash Container (8-010412-15)
- HLS COMMERCIAL 16 gal Rectangular Trash Can, Silver, Stainless Steel (HLS16UOT)
- Rev-A-Shelf Trash Cans